Anchor, PK100
- Mfr # 7632SD6USA-PWR
- Zoro # G623958303
product price:Â
$
640.99
/pk of 100, $6.41/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Drill Bit Size
5/8 in
Seismic Approved
Yes
Anchor Diameter
5/8 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7632SD6USA-PWR
- Zoro #
- G623958303
- UPC #
- 0075352139395
- Country of Origin
- United States
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Series
- Power-Stud(R)+ SD6
- Includes
- Nuts and Washers
- Material
- Stainless Steel
- Wedge Anchor Type
- Wedge Expansion Anchor
- Thread Type
- Coarse
- Finish
- Plain
- Features
- Industry Standards
- Maximum Installation Torque
- 60 ft-lb
- ICC Approval Type
- Cracked and Uncracked Concrete
- Traction Material
- Stainless Steel
Dimensions
- Drill Bit Size
- 5/8 in
- Anchor Diameter
- 5/8 in
- Thread Length
- 2 1/2 in
- Thread Size
- 5/8"-11
- Nut Width
- 1.062 in
- Overall Length
- 5/8 in
- Minimum Installation Depth
- 2 1/2 in
- Maximum Material Thickness
- 1 3/8 in
- Washer Outside Diameter
- 1.3125 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5/8 in, Thread Length 2 1/2 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.