Anchor, PK100
- Mfr # 7641SD6USA-PWR
- Zoro # G423958626
product price:Â
$
723.99
/pk of 100, $7.24/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Finish
Plain
Thread Type
Coarse
Overall Length
3/4 in
Minimum Installation Depth
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7641SD6USA-PWR
- Zoro #
- G423958626
- UPC #
- 0075352295787
- Country of Origin
- United States
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- Finish
- Plain
- Thread Type
- Coarse
- Maximum Installation Torque
- 110 ft-lb
- Thread Style
- Fully Threaded
- Series
- Power-Stud(R)+ SD6
- ICC Approval Type
- Cracked and Uncracked Concrete
- Includes
- Nuts and Washers
- Wedge Anchor Type
- Wedge Expansion Anchor
- Industry Standards
- Material
- Stainless Steel
- System of Measurement
- Inch
- Features
- Seismic Approved
- Yes
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/4 in
- Minimum Installation Depth
- 3 3/8 in
- Washer Outside Diameter
- 1.4688 in
- Drill Bit Size
- 3/4 in
- Thread Size
- 3/4"-10
- Anchor Diameter
- 3/4 in
- Nut Width
- 1.125 in
- Maximum Material Thickness
- 5/8 in
- Thread Length
- 2 3/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 3/4 in, Thread Length 2 3/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.