Zoro Homepage

Anchor, PK50

  • Mfr # 7422SD1USA-PWR

  • Zoro # G922656627


product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7422SD1USA-PWR
Zoro #
G922656627
UPC #
0198706014275
Country of Origin
United States

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Block, Concrete, Drill Bit Size 1/2 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Mechanical Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.