Shop DEWALT
See all product information
Create Account
AN GRINDER PADDLE 4-1/2IN 11 AMP NO-LK
- Mfr # DWE402N/DW4523
- Zoro # G416506438
product price:Â
$
189.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Safety Features
Adjustable Guard, Anti-Restart Technology, Lock-Off Switch
Overall Length
12 in
Application
Cutting and Tuckpointing, Grinding and Milling
Maximum Speed
11,000 RPM
Number of Speed Settings
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWE402N/DW4523
- Zoro #
- G416506438
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Angle Grinder and Wheel
- Safety Features
- Adjustable Guard, Anti-Restart Technology, Lock-Off Switch
- Application
- Cutting and Tuckpointing, Grinding and Milling
- Maximum Speed
- 11,000 RPM
- Number of Speed Settings
- 1
- 7 Combo Manufacturing Model Number
- DW4523
- 7 Combo Product Type
- Grinding Wheel
- Switch Type
- Paddle
- Head Type
- Standard Head
- Power Source
- Corded
- Voltage
- 120V AC
- Handle Type
- Barrel Grip
- Current
- 11 A
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Overall Length
- 12 in
- Spindle Thread Size
- 5/8"-11
- Wheel Diameter
- 4 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Angle Grinder and Wheel, Wheel Diameter 4 1/2 in, Current 11 A, Switch Type Paddle, Overall Length 12 in, Head Type Standard Head, Spindle Thread Size 5/8 In.-11, Brake Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.