Battery Kit, 1.7 Ah, Li-Ion

  • Mfr # DCBP034
  • Zoro # G603536347
product price: 
$
139.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Capacity
1.7 Ah
For Use With
20V MAX* Tools
Number of Batteries Included
1
Voltage
20V DC
Charger Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCBP034
Zoro #
G603536347
UPC #
885911782319
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Width
2 1/2 in
Overall Length
4 1/8 in
Wire Rope Length
4 1/8 in
Length
4 1/8 in

Details

Item
Battery Kit
Battery Capacity
1.7 Ah
For Use With
20V MAX* Tools
Number of Batteries Included
1
Voltage
20V DC
Charger Included
No
Weight
0.7 lb
Battery Chemistry
Li-Ion
IEC Code Number
NL-70027
Battery Series
20V MAX* XR(R)
Cordless Tool Battery Platform
20V MAX
Terminal Type
Button Tab
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
No
Number of Cells
5
Wireless Tool Tracking
No
Included Charger
No
Battery Platform
20V MAX*
Compatible Manufacturer Part Number
DEWALT Tools
Number of Chargers Included
0
Oil Resistance
Not Oil-Resistant
Product Type
Battery Pack
Tool Series
20V MAX*
Compatible Product Type
20V MAX* Tools
Charger Manufacturer Part Number
No

Description

The 20V MAX* XR POWERSTACKTM Compact Battery delivers 50% more power** and a longer lifespan**. Engineered with pouch cell technology, our best performing 20V MAX* compact battery† powers through tough jobs, day in and day out. XR POWERSTACKTM batteries are a part of our best performing line of 20V MAX* batteries† and are compatible with 20V MAX* tools.


  • • 50% More Power** - Tackle tough jobs with 50% more power.

  • • Longer Lifespan** - Help maximize longevity day in and day out with these batteries that deliver an increase of charge cycles over the lifetime of the batteries.

  • • Compact Size‡ - Work in tight spaces with an ergonomic design that enhances maneuverability without sacrificing power.

Designed for:


  • • (1) 20V MAX* XR POWERSTACKTM Compact Battery

  • • *Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • Resists Wear-And-Tear - Take on the elements with a durable, overmolded base designed to provide a high level of impact resistance.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of Our Best Performing Line Of 20V MAX* Batteries†† - Innovative battery technologies designed to deliver certainty for the world’s toughest pros.

Restrictions

Hazardous material

Ratings & reviews