Bit Holder
- Mfr # DWAFE12HLD
- Zoro # G922785471
product price:Â
$
17.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wire Rope Length
12 in
Shank Shape
Hex
Magnetized Tip
Magnetic
For Tool Type
Impact, Power
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFE12HLD
- Zoro #
- G922785471
- UPC #
- 0075352351803
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Rope Length
- 12 in
- Bit Length
- 12 in
- Drive Size
- 1/4 in
- Shank Size
- 1/4 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Shank Shape
- Hex
- Magnetized Tip
- Magnetic
- For Tool Type
- Impact, Power
- Material
- Stainless Steel
- Compatible Product Type
- 1 in Bit Tips, 1/4 in Hex Accessories, 2 in Bit Tips
- Impact Rated
- Impact Rated
- Product Type
- Bit Holder
- Number of Pieces
- 1
- Drive Type
- Hex
- Item
- Bit Holder
- Shell Material
- Stainless Steel
Description
Bit Holder, Drive Size 1/4 in, Impact Rated Impact Rated, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.