Shop GENIUS TOOLS
Create Account
15/16in Combination Wrench
- Mfr # 737030
- Zoro # G823580977
original price:Â $17.87 , new price: $16.08 , 10 percent off
new price:Â
$
16.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737030
- Zoro #
- G823580977
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 15/16 Inch Matte Finish Durable Chrome Vanadium Steel - 737030 Combination Wrench This 15/16in combination wrench is built for consistent fit, leverage, and long-term durability in professional hand tool setups. The matte finish supports dependable handling, while the clearly stamped size helps keep toolboxes and carts organized for faster identification. Manufactured from chromium-vanadium steel alloy, it is designed for high strength and anti-corrosive performance. Forged and heat treated construction supports repeated heavy use, and the 320mm (12.6in) overall length adds reach and torque control for demanding fasteners. Key Benefits 15/16in combination wrench design supports versatile fastening and removal tasks. 320mm (12.6in) overall length provides leverage for stubborn nuts and bolts. Chrome vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Forged and heat treated for reliable performance under repeated professional use. Matte finish helps maintain grip and reduces glare in bright work areas. Permanently stamped size markings improve organization and quick tool selection. Meets or exceeds ANSI standards for quality and dimensional consistency. SKU: 737030. Built to meet recognized ANSI requirements, it fits smoothly into a professional hand-tool collection focused on durability and clear, repeatable sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.