Bit set
Mfr # DWAFE716ND
Zoro # G723785311
product price:Â $8.89
/ea
Sold in multiples of 3 for $26.67
Key Features
Measurement System
Imperial
Features
Built to Last - Part of the Dewalt(R) Elite Series(TM) Lineup, Fastener Retention - Industrial Strength Rare Earth Magnet to Secure Fasteners, Minimizes Stripped Fasteners - Recessed Corners for Driving on Flats
Connection Shape
Hex
Shank Size
1/4 in
Includes
DWAFE716ND Elite Series(TM) 7/16 in x 2 9/16 in Nut Driver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFE716ND
Zoro #
G723785311
UPC #
0075352351537
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4 in
Overall Nutsetter Length
2 9/16 in
Overall Length
2 9/16 in
Socket Size
7/16 in
Connection Size
1/4 in Hex
Details
Item
Bit set
Measurement System
Imperial
Features
Built to Last - Part of the Dewalt(R) Elite Series(TM) Lineup, Fastener Retention - Industrial Strength Rare Earth Magnet to Secure Fasteners, Minimizes Stripped Fasteners - Recessed Corners for Driving on Flats
Connection Shape
Hex
Includes
DWAFE716ND Elite Series(TM) 7/16 in x 2 9/16 in Nut Driver
Magnetized Tip
Magnetized Tip
Shank Shape
Hex
Finish
Manganese Phosphate
Product Type
Nut Driver
Material
Steel
Series
ELITE SERIES(TM)
Impact Rated
Impact Rated
Number of Nutsetters Included
1
Description
Bit set, Measurement System Imperial, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Manganese Phosphate, Material Steel, Number of Nutsetters Included 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.