Zoro Homepage

BIT7/32" HSS BULLET DRILL BIT CARDED

  • Mfr # BD19114

  • Zoro # G402578647


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Drill Bit Size
7/32 in
Material
High Speed Steel
Application
Drilling in Wood, Metal and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD19114
Zoro #
G402578647
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
7/32 in

Details

Material
High Speed Steel
Application
Drilling in Wood, Metal and Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.