Shop DEWALT

COMB HAMMER E-CLUTCH 60V/Bonus Battery

  • Mfr # DCH614X2/DCB609
  • Zoro # G024936771

product price: 
$
2,122.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
9.0 AH
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 1/4 in
Anti-Kickback Clutch
Yes
Includes
(1) 360 Degrees Side Handle, (1) DCH614 60V MAX* Combination Rotary Hammer, (1) Fast Charger, (1) Kit Box, (3) FLEXVOLT DCB609 Batteries
Handle Type
D-Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCH614X2/DCB609
Zoro #
G024936771
UPC #
-
Country of Origin
China
Item
Rotary Hammer Kit
Battery Capacity
9.0 AH
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 1/4 in
Anti-Kickback Clutch
Yes
Includes
(1) 360 Degrees Side Handle, (1) DCH614 60V MAX* Combination Rotary Hammer, (1) Fast Charger, (1) Kit Box, (3) FLEXVOLT DCB609 Batteries
Handle Type
D-Handle
Clutch Style
E-Clutch
Reversible
No
Tool Series
FLEXVOLT(R)
Blows per Minute - Maximum
2,900 bpm
Charger Manufacturing Model Number
DCB118
Handle Base Material
Plastic
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Blows Per Minute - Minimum
1,450 bpm
Number of Chargers Included
1
Housing Material
Plastic
Includes Battery
Battery Included
Modes of Operation
Hammer and Rotate
Quick Release Chuck
Yes
Handle Grip Material
Plastic
Motor Type
Brushless
Battery Series
FLEXVOLT(R)
Voltage
60V DC
Tool Weight
15 lb
Switch Type
Trigger
Battery Platform
FLEXVOLT(R)
Power Source
Cordless
Impact Energy
7.7 ft-lb
Chuck Material
Metal, Plastic
Number of Speed Settings
7
Chuck Style
SDS-Max
Battery Chemistry
Li-Ion
Maximum Speed
380 RPM
Standards
OSHA Table 1 Compliant
Battery Manufacturing Model Number
DCB609
Number of Batteries Included
3

Dimensions

Overall Length
20 11/16 in
Overall Width
7 in
Overall Height
9 15/16 in
Length
20 11/16 in

Description

Rotary Hammer Kit, Voltage 60V DC, Chuck Style SDS-Max, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 9.0 AH, Impact Energy 7.7 ft-lb, Battery Series FLEXVOLT(R), Chuck Material Metal, Plastic, Clutch Style E-Clutch, Handle Base Material Plastic, Handle Grip Material Plastic, Handle Type D-Handle, Housing Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.