Shop DEWALT
See all product information
Create Account
COMPACT 1/2" PRESS JAW PUREFLOW
- Mfr # DCE216012
- Zoro # G623361257
product price:Â
$
175.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material Type
PEX
Compatible Pipe Size
1/2 in
Compatible Tool Manufacturer Part Number
DCE210
Compatible Fitting System
Viega Pureflow(TM)
Overall Length
7.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCE216012
- Zoro #
- G623361257
- UPC #
- 0075352348025
- Country of Origin
- Germany
- Item
- Press Jaw
- Compatible Material Type
- PEX
- Compatible Tool Manufacturer Part Number
- DCE210
- Compatible Fitting System
- Viega Pureflow(TM)
- Material
- Steel
- Compatible Press Tool Type
- Compact
- For Fitting System
- Viega Pureflow(TM)
- For Workpiece Material
- PEX
- Product Type
- Press Jaw
- For Press Tool Type
- Compact
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Compatible Pipe Size
- 1/2 in
- Overall Length
- 7.67 in
- For Pipe Size
- 1/2 in
- Length
- 7.67 in
Description
Press Jaw, Product Type Press Jaw, Compatible Fitting System Viega Pureflow(TM), Compatible Material Type PEX, Compatible Pipe Size 1/2 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Overall Length 7.67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.