Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Press Jaw, For 1/2 in Nibco Pipe

  • Mfr # DCE214012

  • Zoro # G616091345


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Nibco
Compatible Pipe Size
1/2 in
Compatible Fitting System
NIBCO
Compatible Press Tool Type
Compact
Press Tool Type
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE214012
Zoro #
G616091345
UPC #
0885911795999
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
2 yr Limited

Details

Compatible Material Type
Nibco
Compatible Fitting System
NIBCO
Compatible Press Tool Type
Compact
Press Tool Type
Compact
Item
Press Jaw
Material
Galvanized Steel
Compatible Tool Manufacturer Part Number
DCE210

Description

Press Jaw, Product Type Jaw, Compatible Fitting System NIBCO, Compatible Material Type NIBCO PressACR Refrigeration Press Fitting System, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included 1/2 in, Material Galvanized Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Kit Contents (1) Press Jaw, Manufacturer Warranty Length 2 yr Limited, Maximum Compatible Pipe Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.