Concrete Anchor Screw, 3/16 in Dia., Flat, 6 in L, Steel Zinc Plated, 100 PK

  • Mfr # DFM12776S

  • Zoro # G515574307


product price:  $46.39
/pk 100, $0.46/ea

Key Features

Compatible Material
Block, Brick, Concrete, Masonry, Wood
Anchor Diameter
3/16 in
Overall Length
6 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DFM12776S
Zoro #
G515574307
UPC #
0075352339238
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16 in
Overall Length
6 in
Drill Bit Size
3/16 in
Minimum Installation Depth
1 3/4 in
Screw Size
1/4 in
Thread Length
1 7/8 in
Head Height
0.188 in
Head Diameter
0.5 in
Maximum Material Thickness
4 1/4 in
Body Length
6 in

Details

Item
Concrete Anchor Screw
Compatible Material
Block, Brick, Concrete, Masonry, Wood
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
690 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,335 lb
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
Yes
ICC Approved for Cracked Concrete
No
Seismic Approved
No
Removable
Removable
Industry Standards
2021 IBC/IRC, 2018 IBC/IRC, 2015 IBC/IRC and 2012 IBC/IRC, ESR-3042, ESR-3068, ESR-3196, ESR-3213, FL29080, ICC-ES AC106, ICC-ES AC193, ICC-ES AC233, ICC-ES AC257, LABC and LARC Supplement (within ICC-ES Evaluation Reports), Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01, Tested in Accordance with ACI 355.2/ASTM E488
Screw Anchor Type
Concrete Anchor Screw
Series
Ultracon(R)+
Features
Does Not Exert Expansion Forces, Good Corrosion Protection with Stalgard Coating, High-Low Thread Design for Greater Stability and Grip, No Hole Spotting Required, Several Colors and Finishes to Match Application
Tip Type
Pointed
System of Measurement
Inch
Material Grade/Class
Case Hardened Carbon Steel
Thread Direction
Right Hand

Description

Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 1/4 in, Overall Length 6 in, Thread Size Not Applicable, Thread Length 1 7/8 in, Head Type Flat, Head Diameter 0.5 in, Head Height 0.188 in, Drive Type Torx, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Masonry, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch, Maximum Material Thickness 4 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.