Screw-Bolt+ Concrete Screw, Concrete, 4 in Size, 4" L, Steel Zinc Plated, 50 PK

  • Mfr # PFM1411280

  • Zoro # G1722091

CAD Available

product price:  $46.99
/pk 50, $0.94/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFM1411280
Zoro #
G1722091
UPC #
075352304984
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
4"
Drill Bit Size
3/8"
Minimum Installation Depth
1 1/2 in
Max. Work Thickness
2 1/2 in
Screw Size
4 in
Thread Length
3 1/4 in
Minimum installation Depth
3/4"
Head Height
0.38 in
Head Width
0.563 in
Body Length
4 in

Details

CAD Available
Yes
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Industry Standards
ICC-ES AC193
Seismic Approved
Yes
Edge Distance
1 1/2 in
Ultimate Tension (Lbs.)
8,130 lb
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
Not Graded
ICC Approved for Cracked Concrete
Yes
Material Grade/Class
Grade SW
System of Measurement
Inch
Screw Anchor Type
Concrete Screw Anchor
Manufacturer Location
Globally Sourced
Removable
Removable

Description

Screw Anchor, Anchor Diameter 3/8 in, Screw Size 4 in, Overall Length 4 in, Thread Length 3 1/4 in, Head Type Hex, Head Width 0.563 in, Head Height 0.38 in, Drive Type External Hex, Material Steel, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.