
Concrete Screw Anchor, 1/4" Dia., Flat TrimFit, 2-3/4" L, Carbon Steel Bronze Stalgard, 1000 PK
Mfr # DEW DFM2ELG832
Zoro # G011873874
product price: $278.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Bronze Stalgard®
Head Type
Flat TrimFit
Drive Type
Phillips
Dia.
1/4"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DEW DFM2ELG832
Zoro #
G011873874
UPC #
75352318578
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
2-3/4"
Dia.
1/4"
Details
Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Bronze Stalgard®
Head Type
Flat TrimFit
Drive Type
Phillips
Description
1/4in x 2-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Trimfit Head, Gimlet Point, #3 Drive Size, 3/16in Drill Bit Size, Bronze Stalgard Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.