
Concrete Screw Anchor, 3/16" Dia., Flat, 2-1/4" L, Stainless Steel Plain, 100 PK
Mfr # DEW DFM4EMF630
Zoro # G411873566
product price:Â $48.39
/pk 100, $0.48/eaKey Features
Anchor Diameter
3/16"
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEW DFM4EMF630
Zoro #
G411873566
UPC #
75352318745
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
2-1/4"
Dia.
3/16"
Details
Item
Concrete Screw Anchor
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Description
3/16in x 2-1/4in Crete-Flex Concrete Screw Anchors, Phillips Flat Head, #3 Drive Size, 5/32in Drill Bit Size, 410 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.