Concrete Screw Anchor, 5/16" Dia., Flat, 4" L, Carbon Steel Stalgard Silver, 500 PK

  • Mfr # DEW DFM5ELG979

  • Zoro # G511874623


product price:  $301.99
/pk 500, $0.60/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Flat
Drive Type
Phillips
Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEW DFM5ELG979
Zoro #
G511874623
UPC #
75352317953
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/16"
Overall Length
4"
Dia.
5/16"

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Flat
Drive Type
Phillips

Description

5/16in x 4in UltraCon Concrete Screw Anchors, Phillips Flat Head, #3 Drive Size, 7/32in Drill Bit Size, Silver Stalgard Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products