
Concrete Screw Anchor, 5/16" Dia., Flat Oversized, 5" L, Carbon Steel Stalgard Silver, 50 PK
Mfr # DEW DFM5ELG205
Zoro # G111873835
product price: $39.89
/pk 50, $0.80/eaKey Features
Anchor Diameter
5/16"
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Flat Oversized
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEW DFM5ELG205
Zoro #
G111873835
UPC #
75352318059
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
5/16"
Overall Length
5"
Dia.
5/16"
Details
Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Flat Oversized
Drive Type
Phillips
Description
5/16in x 5in UltraCon Concrete Screw Anchors, Phillips Flat Oversized Head, #3 Drive Size, 7/32in Drill Bit Size, Silver Stalgard Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.