Shop DEWALT

Ultracon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK

  • Mfr # DFM12720

  • Zoro # G4307372

CAD Available

product price:  $12.49
/pk 100, $0.12/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Wood
Anchor Diameter
1/4"
Overall Length
1-1/4"
Sub-Brand
Ultracon
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFM12720
Zoro #
G4307372
UPC #
075352317458
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/4"
Drill Bit Size
3/16"
Minimum Installation Depth
1 3/4 in
Thread Length
1 1/2 in
Screw Size
1-1/4 in
Head Height
0.14 in
Body Length
1 1/4 in
Head Width
0.313 in

Details

CAD Available
Yes
Item
Masonry Screw
Compatible Material
Concrete; Wood
Sub-Brand
Ultracon
Material
Steel
Finish
Zinc Stalgard
Head Type
Hex
Drive Type
Slotted
Material Quality Standards
ACI 355.2, ASTM E488
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
Spring Steel
Seismic Approved
No
Features
Corrosion Protection, High-Low Thread Design
Industry Standards
ICC-ES AC106, ICC-ES AC193, ICC-ES AC233, ICC-ES AC257
System of Measurement
Inch
Tip Type
Pointed
Material Grade/Class
Grade SW
Screw Anchor Type
Concrete Screw Anchor
Removable
Removable
Manufacturer Location
Globally Sourced

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/2 in, Head Type Hex, Head Width 0.313 in, Head Height 0.14 in, Drive Type External Hex, Material Steel, Material Grade/Class Grade SW, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.