Shop DEWALT

Cordless 20V Light w/ Bonus Battery

  • Mfr # DCL074/DCBP520
  • Zoro # G611494912

product price: 
$
445.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Standards
UL
Lamp Type
LED
Includes
Light, DCBP520
Light Distribution
360 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCL074/DCBP520
Zoro #
G611494912
UPC #
-
Country of Origin
China

Dimensions

Maximum Height
12 in
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
Durable Impact-Resistant Design Stands up to Jobsite Conditions, LED Provides Natural White Light for Jobsite Illumination

Details

Item
Site Light
Voltage
20V DC
Standards
UL
Lamp Type
LED
Includes
Light, DCBP520
Light Distribution
360 Degrees
Features
Durable Impact-Resistant Design Stands up to Jobsite Conditions, LED Provides Natural White Light for Jobsite Illumination
Tool Weight
8.6 lb
Power Source
Cordless
Battery Model Number
DCBP520
Maximum Brightness Level
5,000 lm
Switch Type
Push Button
Water Penetration Rating
IP54
Mount Type
Tripod
Included Charger
No
Run Time
11 hr
Wireless Tool Tracking
No
Battery Platform
20V MAX*
Number of Light Output Modes
3
Light Output Mode
High, Low, Medium
Product Type
Site Light
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Maximum Head Rotation Angle
0 Degrees
Series
20V MAX*
Battery Capacity
(1) 5.0 Ah
Head Type
Fixed
Focus
Spot Beam
Lamp Life at Maximum Lumens Rating
11 hr
Brightness Level
5,000 lm
Number of Batteries Included
1
Battery Manufacturer Part Number
DCBP520
Tool Series
20V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Site Light, Battery Platform 20V MAX*, Series 20V MAX*, Light Output Mode High, Low, Medium, Brightness Level 5,000 lm, Maximum Brightness Level 5,000 lm, Mount Type Tripod, Maximum Height 12 in, Light Distribution 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 5.0 Ah, Run Time 11 hr, Voltage 20V DC, Battery Included / Bare Tool Battery Included, Battery Model Number DCBP520

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.