Shop DEWALT

Cordless Site Light, Bonus Starter Kit

  • Mfr # DCL074
  • Zoro # G308789567

product price: 
$
508.41
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Lamp Type
LED
Light Distribution
360 Degrees
Features
Durable Impact-Resistant Design Stands up to Jobsite Conditions, LED Provides Natural White Light for Jobsite Illumination
Includes
Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCL074
Zoro #
G308789567
UPC #
-
Country of Origin
China

Dimensions

Maximum Height
12 in
Minimum Height
12 in
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
Durable Impact-Resistant Design Stands up to Jobsite Conditions, LED Provides Natural White Light for Jobsite Illumination

Details

Item
Jobsite Light
Voltage
20V DC
Lamp Type
LED
Light Distribution
360 Degrees
Features
Durable Impact-Resistant Design Stands up to Jobsite Conditions, LED Provides Natural White Light for Jobsite Illumination
Includes
Light
Water Penetration Rating
IP54; Not Rated; IP67; Not Specified; IP55; IP56; IPX4
Included Charger
Yes
Maximum Brightness Level
5,000 lm
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Mount Type
Tripod
Battery Model Number
DCBP520
Power Source
Cordless
Switch Type
Push Button
Compatible Charger Model Number
DCB112
Beam Distance
190 ft
Number of Batteries Included
1
Light Output Mode
High, Low, Medium
Focus
Fixed
Charger Model Number
DCB112
Compatible Battery Model Number
DCBP520
Product Type
Site Light
Wireless Tool Tracking
No
Tool Weight
8.6 lb
Head Type
Fixed
Battery Platform
20V MAX*
Compatible Battery Capacity
5.0Ah
Replacement Lamps
No
Battery Capacity
5.0 Ah
Series
20V MAX*
Brightness Level
5,000 lm
Tool Series
20V MAX*
Charger Manufacturer Part Number
DCB112
Battery Manufacturer Part Number
DCBP520
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The DEWALT DCL074 Cordless Site Light with Bonus Starter Kit is a portable, fixed mount work light intended for general area illumination on jobsites. Powered by LED technology, it provides up to 5000 lumens of white light and operates using DEWALT 20V MAX* or FLEXVOLTTM batteries. The unit can be placed freestanding or suspended with the integrated hook for versatile placement options.


Key Features of the DEWALT DCL074 Cordless Site Light:

  • LED Output: Produces up to 5000 lumens of white light suitable for broad area illumination.

  • Mounting Options: Can be set up freestanding or suspended using the built-in hook for flexible positioning.

  • Battery Compatibility: Operates using DEWALT 20V MAX* or FLEXVOLTTM batteries; provides a maximum runtime of approximately 11 hours (battery and charger sold separately).

  • Remote Control: Compatible with the Tool Connect app for remote monitoring and control on site.

  • Durability: Body and lens are impact-resistant; unit is rated IP54 for resistance against dust and water ingress.

  • Warranty: Backed by a 3-year limited warranty from the manufacturer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.