Shop DEWALT
See all product information
Create Account
Cordless Brushless Hammer Drill
- Mfr # DCD806B/DCB203
- Zoro # G723366848
product price:Â
$
495.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20V DC
Chuck Size
1/2 in
Includes
DCB203
Battery Capacity
2.0 AH
Number of Chargers Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD806B/DCB203
- Zoro #
- G723366848
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Chuck Size
- 1/2 in
Details
- Item
- Hammer Drill Kit
- Voltage
- 20V DC
- Includes
- DCB203
- Battery Capacity
- 2.0 AH
- Number of Chargers Included
- 0
- Battery Chemistry
- Li-Ion
- Maximum Blows per Minute
- 34,000 bpm
- Handle Type
- Pistol Grip
- Battery Manufacturer Part Number
- DCB203
- Includes Battery
- Battery Included
- Tool Series
- 20V MAX*
- Drilling Capacity in Wood
- 3 in
- Number of Clutch Settings
- 14 + Hammer
- Number of Batteries Included
- 1
- Drilling Capacity in Concrete
- 1/2 in
- Maximum Working Torque
- 450 in-lb
- Number of Speed Settings
- 2
- Cordless Drill Class
- Compact
- 7 Combo Product Type
- Battery
Description
Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 14 + Hammer, Maximum Working Torque 450 in-lb, Maximum Blows per Minute 34,000 bpm, Brushless Motor Yes, Battery Capacity 2.0 AH, Handle Type Pistol Grip, Includes DCB203
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.