Shop DEWALT

Cordless Rotary Hammer Drill, 6.8 lb.

  • Mfr # DCH273B/DCB2104-2
  • Zoro # G823366885

product price: 
$
842.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
2
Battery Series
20V MAX*
Tool Series
20V MAX*
Handle Base Material
Plastic
Overall Height
9 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCH273B/DCB2104-2
Zoro #
G823366885
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
9 7/16 in
Overall Width
13 3/8 in
Overall Length
13 in
Wire Rope Length
13 in
Length
13 in

Details

Number of Batteries Included
2
Item
Rotary Hammer Kit
Battery Series
20V MAX*
Tool Series
20V MAX*
Handle Base Material
Plastic
Blows Per Minute - Minimum
0 bpm
Core Bit Capacity in Concrete - Maximum
1 in
Battery Manufacturing Model Number
DCB2104-2
Core Bit Capacity
1 in
Battery Chemistry
Li-Ion
Vibration Control
Yes
Battery Capacity
4.0 Ah
Blows per Minute - Maximum
4,600 bpm
Includes Battery
Battery Included
Voltage
20V DC
Handle Type
L-Shape
Standards
UL Listed
Anti-Kickback Clutch
No
Chuck Style
SDS-Plus
Impact Energy
1.5 ft-lb
Maximum Speed
1,100 RPM
Switch Type
Trigger
Solid Core Bit Capacity in Concrete - Maximum
1 in
Battery Platform
20V MAX*
Includes
(2) DCB2104
Power Source
Cordless
Motor Type
Brushless
Vibration Level
6.6 m/sq sec
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Number of Chargers Included
0
Tool Weight
6.8 lb
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Rotary Hammer Kit, Voltage 20V DC, Chuck Style SDS-Plus, Anti-Kickback Clutch No, Modes of Operation Not Applicable, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity 4.0 Ah, Core Bit Capacity 1 in, Impact Energy 1.5 ft-lb, Battery Series 20V MAX*, Handle Base Material Plastic, Handle Type L-Shape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.