Shop DEWALT

20V MAX* XR(R) 16 GA Angled Finish Nailer - Kit

  • Mfr # DCN660D1
  • Zoro # G1842891

product price: 
$
471.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Includes
2.0Ah Battery Pack, Charger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCN660D1
Zoro #
G1842891
UPC #
885911385725
Country of Origin
Mexico

Dimensions

Depth Control
Yes
For Nail Length Range
1 1/4 in to 2 1/2 in
For Nail Length - Maximum
2 1/2 in
For Nail Length - Minimum
1 1/4 in
Fits Chest Size
Integrated Tool Free Stall Release Lever, Tool Free Selectable Trigger, Tool-free Jam Release

Details

Item
Nail Gun
Battery Included / Bare Tool
Battery Included
Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Includes
2.0Ah Battery Pack, Charger
Magazine Loading
Sequential
Collation Angle
20 Degrees
Magazine
Angled
Corded/Banded
Cordless
Battery Capacity
(1) 2.0 Ah
Battery Pack Replacement
21RV46
Collation Type
Adhesive
Light
No
Gauge
16 ga
Fastener Range
1-1/4 in to 2-1/2 in
Head Style
T
Magazine Capacity
110
Battery Included
21RV46
Tip
No Mar
Handle Type
Pistol Grip
Tool Weight
5.2 lb
Wireless Tool Tracking
No
For Nail Gauge
16 ga
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Features
Integrated Tool Free Stall Release Lever, Tool Free Selectable Trigger, Tool-free Jam Release
Housing Material
Plastic
Number of Fuel Cells Included
0
Standards
ANSI, UL Listed
Collation Style
Strip
Brushless Motor
Yes
Battery Model No.
Mfr. No. DCB203
Charger Model
Mfr. No. DCB112
For Nail Head Style
Finish
Charger Included
Yes
Built-In Light
Yes
Nail Capacity
110
Case Included
Yes
Power Source
Cordless
Battery Series
20V MAX*
Nail Gun Type
Finish
Firing Mode
Combination
Product Type
Nail Gun
Battery Type
Tabbed
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCB203
Number of Chargers Included
1
Tool Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Includes Case
Case Included
Motor Type
Brushless
Includes Battery
Battery Included
Built-In Light Type
Individual Light(s)
Tip Type
No Mar
Charger Manufacturing Model Number
DCB112
Magazine Type
Angled
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The DEWALT DCN660 16 Gauge Angled Finish Nailer drives 16 Gauge angled finish nails from 1-1/4" to 2-1/2" which makes it ideal for fastening crown molding, casing, and baseboards. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN660 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.


  • • 100% battery powered. Eliminates the hassle of using gas, compressor, and hose

  • • Compatible with all DEWALT 20V MAX* batteries

  • • Brushless motor maximizes runtime and durability

Designed for:


  • • Crown Moldings

  • • (1) DCB203 - 2.0Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Tool-free selectable trigger for sequential or contact actuation modes

  • • Tool-free depth adjustment for precise countersinking of nails

  • • Tool-free jam release to quickly and easily clear nail jams

  • • Multi-functional led lights help to provide both workspace illumination and tool diagnostics

  • • Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall

  • • Adjustable belt hook for left or right attachment depending on user preference

  • • Inline magazine provides easy use in multiple orientations and in tight spaces

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.