Shop DEWALT

Nail Gun, 20 V DC

  • Mfr # DCN45RND1/DCB205
  • Zoro # G806430596

product price: 
$
682.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Series
20V MAX*
Requires
Rechargeable Battery to Operate
Depth Control
Adjustable
Collation Type
Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCN45RND1/DCB205
Zoro #
G806430596
UPC #
-
Country of Origin
Multiple
Item
Nail Gun
Voltage
20 V DC
Series
20V MAX*
Requires
Rechargeable Battery to Operate
Collation Type
Wire
Includes
(2) Batteries, Belt Hook, Charger, Kit Bag, Nailer
Magazine Capacity
120
Tool Weight
6.7 lb
Handle Type
Pistol Grip
Tip
No Mar
Collation Angle
15 Degrees
Magazine Loading
Rear
Battery Capacity
(1) 2.0 Ah, (1) 5.0 Ah
Power Source
Cordless
Housing Material
Plastic
Firing Mode
Bump
Nail Capacity
120
Case Included
Yes
Max. Fastening Rate
3 per second
Wireless Tool Tracking
No
Brushless Motor
Yes
Collation Style
Coil
Number of Batteries Included
2
Charger Model
DCB112
Nail Gun Type
Roofing
Features
Brushless Motor, Bump Mode, Tool-Free Depth Adjustment
Product Type
Nailer
Battery Series
20V MAX*
Built-In Light
No
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Charger Included
Yes
Battery Model No.
DCB203, DCB205
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Manufacturing Model Number
DCB203, DCB205
Magazine Type
Angled
Number of Chargers Included
1
Includes Case
Case Included
Charger Manufacturing Model Number
DCB112
Tool Series
20V MAX*
Tip Type
No Mar
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Adjustable
For Nail Shank Diameter
0.12 in
For Nail Length Range
3/4 in to 1 3/4 in
For Nail Length - Maximum
1 3/4 in
Overall Height
11 1/2 in
Overall Length
11 1/2 in
Overall Width
6 in
For Nail Shank Diameter - Minimum
0.12 in
For Nail Length - Minimum
3/4 in
Fits Chest Size
Brushless Motor, Bump Mode, Tool-Free Depth Adjustment

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Cordless, 20 V DC, DEWALT, Series 20V MAX*, Brushless Motor Yes, Tip No Mar, Depth Control Adjustable, Max. Fastening Rate 3 per second, Firing Mode Bump, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Length Range 3/4 in to 1 3/4 in, For Nail Shank Diameter 0.12 in, Nail Capacity 120, Built-In Light No, Battery Capacity (1) 2.0 Ah, (1) 5.0 Ah, Battery Model No. DCB203, DCB205

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.