Nail Gun, 20 V DC

  • Mfr # DCN623B/DCB203
  • Zoro # G510043969
original price:  $446.99 , new price: $275.99 , 38 percent off
new price: 
$
275.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Depth Control
Yes
Requires
Rechargeable battery to operate
Collation Type
Adhesive
Tool Weight
4.1 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCN623B/DCB203
Zoro #
G510043969
UPC #
-
Country of Origin
Multiple
Item
Nail Gun
Voltage
20 V DC
Requires
Rechargeable battery to operate
Collation Type
Adhesive
Tool Weight
4.1 lb
Includes
DCN623, DCB203
Battery Capacity
(1) 2.0 Ah
Handle Type
D-Handle
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Charger Model
No
Collation Style
Strip
Nail Gun Type
Finish
Built-In Light
Yes
Case Included
No
Battery Model No.
DCB203
Battery Series
20V MAX*
Power Source
Cordless
Brushless Motor
Yes
Housing Material
Plastic
For Nail Gauge
23 ga
Wireless Tool Tracking
No
Number of Batteries Included
1
Firing Mode
Sequential
Shop By
Hot Buys
Includes Case
Case Not Included
Battery Manufacturing Model Number
DCB203
Product Type
Nailer
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Motor Type
Brushless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Yes
For Nail Length Range
5/8 in to 1-1/2 in
For Nail Length - Maximum
1 1/2 in
For Nail Length - Minimum
5/8 in

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Cordless, 20 V DC, DEwALT(R), Brushless Motor Yes, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, For Nail Gauge 23 ga, For Nail Length Range 5/8 in to 1-1/2 in, Built-In Light Yes, Battery Capacity (1) 2.0 Ah, Battery Model No. DCB203, Battery Series 20V MAX*, Charger Included No, Charger Model No, Housing Material Plastic, Wireless Tool Tracking No, Handle Type D-Handle

Ratings & reviews