Shop All Cordless Hammer Drills
Dewalt
Cordless Hammer Drill, Bonus Starter Kit
Mfr # DCD805B
Zoro # G908789592
original price:
$540.33
34% off
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 1.7 Ah
- Brushless Motor Yes
Product Information
- Brand Dewalt
- MFR # DCD805B
- Zoro # G908789592
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/8 in |
Details
Description
Cordless Hammer Drill, Bonus Starter Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 8 oz. Brass Plumb Bob (PB008B)
- HOUGEN 3/4 in. x 2 in. 12,000-Series Annular Cutter (12224)
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 70,000 RPM, 0.1 hp (21AA93)
- MILTON INDUSTRIES GRIP CHUCK 1/4 FEM (MI698)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797B / DCB203)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8 (DCD706F2)
- DEWALT Cordless Hammer Drill Kit, 20.0V, 7-1/2In L (DCD997CP2BT)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH263R2)
- DEWALT Cordless Hammer Drill, 20.0V, 7-1/2" L (DCD997CB/DCB205CK)
- DEWALT 60V MAX* 1-3/4 in. Brushless Cordless SDS MAX Combination Rotary Hammer Kit (DCH614X2)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- Dewalt Cordless Tools