Dewalt

Cordless Impact Driver


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Battery Capacity 2.0 AH
  • Brushless Motor Yes
  • Drive Configuration Hex
  • Drive Size 1/4 in
See all product information

Product Information

Dimensions

Drive Size 1/4 in
Overall Length 5 in

Details

Promotion Restriction Not eligible for promotion
Battery Capacity 2.0 AH
Brushless Motor Yes
Drive Configuration Hex
Includes (3) 20V MAX* Batteries, Belt Hook, Charger, Kit Bag
Max. Torque 1,700 in-lb
Voltage 20 V
Free Speed 3,200 RPM
Built-In Light Yes
Impacts per Minute 4,200
Wireless Tool Tracking No
Case Included (1) Kit Bag
Power Source Battery
Charger Included Yes
Battery Series 20V MAX*
Number of Batteries Included 3
Impact Rated Yes
Handle Type Pistol Grip
Item Impact Driver
Jobsite Light Included No
Collett 1/4 in Hex
Tool Weight 1.95 lb
Battery Model No. DCB203
Features BRIGHTEN DARK WORK AREAS, HIGH-PERFORMANCE BRUSHLESS MOTOR, MANEUVER WITH EASE, PRO-LEVEL CONTROL
Cordless Tool Kit Contents Bare Tool, (3) Batteries, (1) Charger
Number of Speed Settings Variable

Description

Cordless Impact Driver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.