Cordless Knockout Tool Kit, 7.3 lb, 12 ga, For Punching in Mild Steel and Stainless Steel

  • Mfr # DCE600D1K4

  • Zoro # G115581217


product price:  $2,649.00
/ea
Free Shipping & Returns

Key Features

For Maximum Steel Thickness
10 ga
For Maximum Stainless Steel Thickness
12 ga
Power Source
Hydraulic
Battery Capacity
(1) 2 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCE600D1K4
Zoro #
G115581217
UPC #
885911958059
Country of Origin
United States

Dimensions

For Maximum Steel Thickness
10 ga
For Maximum Stainless Steel Thickness
12 ga
Die Sizes included
1/2 in to 4 in Dies

Details

Power Source
Hydraulic
Battery Capacity
(1) 2 Ah
Number of Batteries Included
1
Includes
20 V MAX* Hydraulic Knockout Tool, 3/4 in Knockout Draw Stud (DCE600DS34), 7/16 in Knockout Draw Stud (DCE600DS716), Charger, DCB203 2 Ah Li Ion Battery, Shoulder Strap, Tool Connect(TM) Chip, TOUGHSYSTEM(R) 2.0 Case, USB-C Cable
Features
Bright LED Lights to Help Illuminate Work Area, Crimp Connect(R) Software Provides Detailed Reports of Work Done, Detent Head Securely Holds System in Place Before, During, and After Punch Completion, Shoulder Strap and Connection Ring for Portability
Application
For Punching in Mild Steel and Stainless Steel
Tool Weight
7.3 lb
Number of Pieces
9
Dies Included
Dies Included
Item
Cordless Knockout Tool Kit
Brushless Motor
No
Battery Series
20V MAX
Maximum Punching Pressure
11 ton
Charger Included
Yes
Handle Orientation
Inline
Voltage
20V DC
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Battery Model No.
DCB203

Description

Knockout Tool Kit, Voltage 20V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel Not Applicable, Dies Included Dies Included, Battery Capacity 2.0 Ah, Maximum Punching Pressure 11 ton, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Brushless Motor No, Battery Model No. DCB203, Battery Series 20V MAX*, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.