Shop DEWALT

Cordless Planer, 20V MAX Battery Platform

  • Mfr # DCP580B/DCB206
  • Zoro # G723366992

product price: 
$
648.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Cuts per Minute
30,000
Series
20V MAX*
Features
Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Handle
Battery Capacity
6.0 Ah
Blade Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCP580B/DCB206
Zoro #
G723366992
UPC #
-
Country of Origin
Multiple

Dimensions

Number of Depth Settings
20
Overall Width
5 1/2 in
Maximum Planer Depth of Cut
1/16 in
Blade Width
3 1/4 in
Overall Length
13 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Handle

Details

Cuts per Minute
30,000
Series
20V MAX*
Features
Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Handle
Item
Planer Kit
Battery Capacity
6.0 Ah
Blade Material
Carbide
Included Charger
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Includes
DCB206, Guide Fence, Wrench
Motor Type
Brushless
Battery Platform
20V MAX*
Battery Model Number
DCB206
Voltage
20 V
Maximum Speed
15,000 RPM
Power Source
Cordless
Tool Weight
6.8 lb
Number of Batteries Included
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Planer Kit, Power Source Cordless, Battery Platform 20V MAX*, Voltage 20 V, Blade Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 20, Maximum Speed 15,000 RPM, Motor Type Brushless, Blade Material Carbide, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 6.0 Ah, Number of Batteries Included 1, Battery Included / Bare Tool Battery Included, Tool Weight 6.8 lb, Battery Model Number DCB206, Cuts per Minute 30,000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.