Shop DEWALT

Cordless Planer, 20V MAX Battery Platform

  • Mfr # DCP580B/DCB2104-2
  • Zoro # G423366858

product price: 
$
681.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Platform
20V MAX*
Battery Capacity
4.0 Ah
Voltage
20 V
Features
Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Handle
Number of Depth Settings
20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCP580B/DCB2104-2
Zoro #
G423366858
UPC #
-
Country of Origin
Multiple

Dimensions

Number of Depth Settings
20
Maximum Planer Depth of Cut
1/16 in
Overall Length
13 in
Blade Width
3 1/4 in
Overall Width
5 1/2 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Handle

Details

Item
Planer Kit
Battery Platform
20V MAX*
Battery Capacity
4.0 Ah
Voltage
20 V
Features
Brushless Motor, Calibrated Depth Adjustment Knob, Ergonomically Handle
Power Source
Cordless
Number of Batteries Included
2
Cuts per Minute
30,000
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Tool Weight
6.8 lb
Battery Model Number
DCB2104
Maximum Speed
15,000 RPM
Blade Material
Carbide
Includes
(2) DCB2104, Guide Fence, Wrench
Series
20V MAX*
Included Charger
No
Motor Type
Brushless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Planer Kit, Power Source Cordless, Battery Platform 20V MAX*, Voltage 20 V, Blade Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 20, Maximum Speed 15,000 RPM, Motor Type Brushless, Blade Material Carbide, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity 4.0 Ah, Number of Batteries Included 2, Battery Included / Bare Tool Battery Included, Tool Weight 6.8 lb, Battery Model Number DCB2104, Cuts per Minute 30,000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.