Cordless Reciprocating Saw Kit, Orbital

  • Mfr # DCS380B/DCB240
  • Zoro # G2610041
product price: 
$
333.20
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,000
Features
(4) Position Blade Clamp, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS380B/DCB240
Zoro #
G2610041
UPC #
885911262330
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Tool Length
18 in
Length of Stroke
1-1/8"
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in
Fits Chest Size
(4) Position Blade Clamp, Variable Speed Trigger

Details

Item
Reciprocating Saw
Voltage
20 V DC
Max. Strokes per Minute
3,000
Features
(4) Position Blade Clamp, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Orbital
Tool Weight
6 lb
Battery Pack Replacement
21RV47
No Load Strokes/Minute
0 to 3000
Brushless Motor
No
Included Charger
No
Handle Type
Ergonomic
Battery Included
21RV47
Cutting Action
Orbital
Cordless Tool Battery Type
Li-Ion
Strokes per Minute
0 to 3000
Corded/Banded
Cordless
Battery Included / Bare Tool
Battery Included
Corded/Cordless
Cordless
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Battery Capacity
(1) 4.0 Ah
Series
20V MAX
Shoe Design
Adjustable
Application
General Purpose
Shoe Material
Magnesium
Variable Speed
Yes
Number of Batteries Included
1
Pivoting Head
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Vibration Reduction
No
Battery Series
20V MAX*
Charger Included
No
Wireless Tool Tracking
No
Min. Strokes per Minute
0
Tool Style
Full-Size
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Minimum
0
Includes Vibration Reduction
Vibration Reduction Not Included
Motor Type
Brushed
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Maximum
3,000
Speed Control
Variable
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Reciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 18 in, Tool Weight 6 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 20 V DC, Battery Series 20V MAX*

Ratings & reviews