Shop DEWALT

Reciprocating Saw, 1.125 in L

  • Mfr # DWE305/DWAR8SETCS
  • Zoro # G015854954

product price: 
$
236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Stroke Length
1 1/8 in
Features
4-Position Blade Clamp Allows for Flush Cutting and increased Versatility
Power Source
Corded
Current
12 A
Includes
(16) Bi-Metal Reciprocating Saw Blade Set
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWE305/DWAR8SETCS
Zoro #
G015854954
UPC #
-
Country of Origin
Multiple
Item
Reciprocating Saw Kit
Features
4-Position Blade Clamp Allows for Flush Cutting and increased Versatility
Power Source
Corded
Current
12 A
Includes
(16) Bi-Metal Reciprocating Saw Blade Set
Application
General Purpose
Stroke Rate - Maximum
2,900 stroke/min
Includes Keyless Blade Clamp
Keyless Blade Included
7 Combo Manufacturing Model Number
DWAR8SETCS
Speed Control
Variable
7 Combo Product Type
Blade Set
Stroke Rate - Minimum
0 stroke/min
Product Type
Reciprocating Saw
Includes Adjustable Shoe
Shoe Not Adjustable
Includes Pivoting Head
Pivoting Head Included
Tool Style
Full-Size
Voltage
120 V AC
Shoe Material
Magnesium
Stroke Type
Straight
Includes Case
Case Included
Plug Type
Two-Prong
Includes Vibration Reduction
Vibration Reduction Not Included
Tool Weight
7.2 lb
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Stroke Length
1 1/8 in
Overall Length
17 1/2 in
Cord Length
6 ft
Wire Rope Length
17 1/2 in
Length
17 1/2 in
Fits Chest Size
4-Position Blade Clamp Allows for Flush Cutting and increased Versatility

Description

Reciprocating Saw Kit, Corded, Tool Style Full-Size, Shoe Material Magnesium, Current 12 A, Stroke Length 1 1/8 in, Stroke Type Straight, Tool Weight 7.2 lb, Voltage 120 V AC, Plug Type Two-Prong, Cord Length 6 ft, Includes (16) Bi-Metal Reciprocating Saw Blade Set, Features 4-Position Blade Clamp Allows for Flush Cutting and increased Versatility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.