Dewalt
Cordless Right Angle Drill Kit, 20.0V
- Mfr # DCD740B/DCB203
- Zoro # G2609953
$313.99
49% off
$159.00
/ea
Subtotal: $159.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 3/8 in
- Voltage 20V DC
- No Load RPM 0 to 650/0 to 2000
- Max. Torque 360 in-lb
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DEWALT Cordless Right Angle Drill Kit, 1.5A/hr. DCD740C1, DCB203
- DEWALT Cordless Stud and Joist Drill Kit, 60.0V DCD460T2/DCB609
- DEWALT Cordless Right Angle Drill Kit, w/Battery DCD460T2/DCG412B
- DEWALT Cordless Stud and Joist Drill Kit, 60.0V DCD460B/DCB609
- DEWALT DeWalt DWT-DCD740B 20V MAX Lithium Ion Right Angle Drill And Driver DWT-DCD740B
- DEWALT 26x Auto Level Package DW096PK
- DEWALT Dewalt 115-DCF809B 20V Max Brushless Impactdriver - Bare 115-DCF809B
- DEWALT Cordless Right Angle Drill Kit, 60V DC DCD471X1 / DCB606
- DYNABRADE Right Angle Die Grinder, .4HP, 20000RPM 55541
- SIOUX Right Angle Drill, ToolKit Bare Tool, Series Signature SDR10A, 12 Chuck, 3JawKey Chuck, 600 R SDR10A6R4
- MILWAUKEE TOOL 1/2" Hole-Hawg Drill 300/1200 RPM 1675-6
- Dewalt Power Drills