Shop DEWALT

Cordless Rotary Hammer, Bonus Starter Kit

  • Mfr # DCH133B
  • Zoro # G708789600

product price: 
$
572.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
Depth Rod, Side Handle
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCH133B
Zoro #
G708789600
UPC #
-
Country of Origin
China

Dimensions

Tool Length
15 1/4 in
Overall Length
15 1/4 in
Wire Rope Length
15 1/4 in
Length
15 1/4 in

Details

Item
Cordless Rotary Hammer,Bonus Starter Kit
Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
Depth Rod, Side Handle
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
Handle Type
D-Handle
Series
20V MAX*
Tool Weight
4.6 lb
Standards
UL Listed
Brushless Motor
Yes
Battery Capacity
5.0 Ah
Core Bit Capacity in Concrete
2 1/2 in
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Maximum Blows per Minute
5,500 bpm
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Handle Grip Material
Rubber/Plastic
Maximum Speed
1,500 RPM
Charger Model Number
DCB115
Battery Model Number
DCBP520
Handle Base Material
Plastic
Motor Type
Brushless
Charger Included
Yes
Battery Series
20V MAX* XR(R)
Drill Chuck Type
Keyless
Switch Type
Trigger
Chuck Style
SDS-Plus
Modes of Operation
Drill, Hammer and Rotate, Chip
Housing Material
Plastic
Clutch Style
Mechanical
Anti-Kickback Clutch
Yes
Solid Bit Optimal Drilling Capacity in Concrete - Minimum
3/16 in
Blows per Minute - Maximum
5,500 bpm
Solid Core Bit Capacity in Concrete - Maximum
2 1/2 in
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
5/8 in
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCBP520
Charger Manufacturing Model Number
DCB115
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Complete tough applications with the 20V MAX* Brushless 1 in. Rotary Hammer. Powered by a brushless motor and a durable German-engineered mechanism, this high-performance tool delivers 2.6 Joules of impact energy. The lightweight design makes this tool ideal for forming, rod hanging, structural connections, beam and column anchorage, steel stanchion mounting, and clip and bracket mounting. Optimize performance in a wide range of jobs with a rotating dial that can be set to drill, hammer drill, or chip mode. Battery & Charger Sold Separately


  • • 2.6 Joules of impact energy for fast drilling in concrete.

  • • Lightweight design makes this tool ideal for forming, rod hanging, structural connections, beam & column anchorage, steel stanchion mounting, and clip & bracket mounting.

  • • Brushless motor and durable German-engineered mechanism for efficient performance and runtime.

Designed for:


  • • Mechanical Anchor Hole Drilling

  • • (1) DCH133 Rotary Hammer

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Rotating dial to set tool to a specific applicaiton mode - Drill, Hammer Drill, or Chip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.