Shop METABO HPT

Corded Angle Grinder

  • Mfr # WE 11-125 Quick
  • Zoro # G123744314

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Anti-Kickback Clutch Type
Mechanical
Application
Beveling, Brushing, Cutting and Tuckpointing, Deburring, Finishing, Grinding and Milling
Tether Style
Not Tether Capable
Housing Material
Plastic
Tool Series
Quick
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WE 11-125 Quick
Zoro #
G123744314
UPC #
662911176306
Country of Origin
Germany
Item
Corded Angle Grinder
Anti-Kickback Clutch Type
Mechanical
Application
Beveling, Brushing, Cutting and Tuckpointing, Deburring, Finishing, Grinding and Milling
Tether Style
Not Tether Capable
Housing Material
Plastic
Tool Series
Quick
Standards
ANSI, OSHA
Voltage
120V AC
Plug Type
Three-Prong
Number of Conductors
3
Head Type
Flathead
Maximum Speed
11,000 RPM
Current
11 A
Features
M-Quick Toolless Wheel Change, M-Quick System, Auto-Stop Carbon Brushes, Built-in Safety Clutch, Rotatable Gear Housing
Handle Material
Plastic, Rubber
Power Source
Corded
Accessory Free Tool Change
No
Number of Speed Settings
1
Minimum Speed
11,000 RPM
Safety Features
Auto Stop Carbon Brushes, Safety Clutch, Adjustable Guard
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle
For Wheel Type
Type 27
Kit Contents
(1) Bare Tool, (1) Guard
Vibration Level
5.3 m/sq sec
Handle Type
Barrel Grip
Dust Management
Dust Protection Grille
Brake Type
Mechanical
Number of Pieces
5
Switch Type
Slide
Tool Weight
5.1 lb
For Workpiece Material
Metal, Stainless Steel
Guard Adjustment
Toolless Adjustable
Switch Location
Top
Plug Type Compatibility
United States
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8"-11 UNC
Overall Length
11 in
Cord Length
8 ft
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
M-Quick Toolless Wheel Change, M-Quick System, Auto-Stop Carbon Brushes, Built-in Safety Clutch, Rotatable Gear Housing

Description

Corded Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 11 A, Minimum Speed 11,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 11 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Flathead, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Protection Grille, Vibration Level 5.3 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.