Shop DEWALT

Cordless Rotary Hammer Kit, D-Handle, 20V

  • Mfr # DCH133B/DCB240
  • Zoro # G2614101

product price: 
$
427.64
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
Side Handle, Depth Rod
Blows per Minute
0 bpm to 5,550 bpm
Core Bit Capacity
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCH133B/DCB240
Zoro #
G2614101
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
15 1/4 in
Overall Length
15 1/4 in
Wire Rope Length
15 1/4 in
Length
15 1/4 in

Details

Item
Rotary Hammer Kit
Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
Side Handle, Depth Rod
Blows per Minute
0 bpm to 5,550 bpm
Core Bit Capacity
2 1/2 in
Chuck Type
SDS Plus
Features
Durable Mechanism for Long Service Life, Compact Size
Battery Pack Replacement
55KE70
Stop Rotation
Yes
Series
20V MAX*
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Capacity in Concrete
1 in
Tool Weight
4.6 lb
Corded/Banded
Cordless
Solid Bit Capacity
1/2 in
No Load RPM
0 to 1500
Standards
UL Listed
Handle Type
D-Handle
Battery Capacity
4.0 Ah
Battery Included
55KE70
Included Charger
No
Charger Replacement
DCB118
Power Source
Cordless
Chuck Style
SDS-Plus
Battery Series
20V MAX*
Motor Type
Brushless
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Auxiliary Handle Positions
Continuous
Charger Included
No
Maximum Speed
1,500 RPM
Clutch Style
Mechanical
Battery Model Number
DCB240
Core Bit Capacity in Concrete
1/2 in
Anti-Kickback Clutch
Yes
Modes of Operation
Hammer Only
Number of Batteries Included
1
Drilling Capacity in Concrete
5/8 in
Maximum Blows per Minute
5,550 bpm
Minimum Blows per Minute
0 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
5/8 in
Tool Series
20V MAX*
Solid Core Bit Capacity in Concrete - Maximum
1/2 in
Number of Chargers Included
0
Blows per Minute - Maximum
5,550 bpm
Solid Bit Optimal Drilling Capacity in Concrete - Minimum
3/16 in
Battery Manufacturing Model Number
DCB240
Blows Per Minute - Minimum
0 bpm
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Rotary Hammer Kit, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 5,550 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 4.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.9 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB240, Battery Series 20V MAX*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.