Shop DEWALT

Cordless Sander, 5-19/64" Size, 20.0V, Voltage: 20.0

  • Mfr # DCW200B/ DCB240
  • Zoro # G8212330

product price: 
$
337.42
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V
Size
5 19/64 in
No Load RPM
8000/14,000
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCW200B/ DCB240
Zoro #
G8212330
UPC #
-
Country of Origin
Multiple
Item
Cordless Sheet Sander
Voltage
20 V
No Load RPM
8000/14,000
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Series
20V MAX
Charger Replacement
Mfr. No. DCB112
Tool Weight
2.1 lb
Battery Capacity
4 Ah
Battery Pack Replacement
55KE70
Orbits per Minute
8000 to 18,000
Battery Included
55KE70
Features
Brushless Motor
Included Charger
No
Includes
Dust Bag, Hole Punch, Short Dust Chute
Sheet Type
1/4 Sheet
Maximum Motor Speed
14,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Product Type
Sheet Sander
Bare Tool/Battery Included
Battery Included
Grip Type
Palm
Power Source
Cordless
Battery Platform
20V MAX*
Abrasive Shape
Square
Battery Model Number
DCB240
Minimum Motor Speed
8,000 RPM
Charger Model Number
DCB112
Speed Settings
Variable
Abrasive Mount Type
Clamp
Number of Batteries Included
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Size
5 19/64 in
Orbit Dia.
1/4 in
Tool Length
6 in
Tool Height
5 1/4 in
Sheet Type & Size
1/4 Sheet ( 4 1/2 in x 5 1/2 in )
Sheet Size
4 1/2 x 5 1/2 in
Orbit Size
1/4 in

Description

Cordless Sheet Sander, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform 20V MAX*, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Orbit Size 1/4 in, Grip Type Palm, Voltage 20 V, Battery Model Number DCB240, Charger Model Number DCB112, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Features Brushless Motor

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.