Shop DEWALT

Cordless Shear Kit, 14 ga., 20V

  • Mfr # DCS494M2/DWST17820
  • Zoro # G101209576

product price: 
$
690.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Steel Capacity
14 ga
Stainless Steel Capacity
14 ga
Speed Range
0 to 2450 spm
Cordless Tool Battery Type
Li-Ion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS494M2/DWST17820
Zoro #
G101209576
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Radius
5 1/2 in
Tool Length
15 in
Overall Length
17 3/8 in
Maximum Material Thickness
14 gauge (Steel), 16 ga (Stainless Steel)
Minimum Cutting Radius
5 in
Wire Rope Length
17 3/8 in
Length
17 3/8 in
Fits Chest Size
Cuts 7/32 in Strip which Continuously Curls out of the Cutting Area Providing Consistent and Accurate Cuts

Details

Item
Shear Kit
Voltage
20V DC
Steel Capacity
14 ga
Stainless Steel Capacity
14 ga
Speed Range
0 to 2450 spm
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Battery Capacity
(2) 4 Ah
Includes
Contractor Bag, Rolling Tool Box, Hex Wrench
Battery Pack Replacement
21RV47
Swivel Angle
360 Degrees
Included Charger
Yes
Waste Curl
7/32 in
Battery Included
Yes
Tool Weight
4.6 lb
Charger Replacement
11A157
Number of Batteries Included
2
Blade Type
Swivel Blade
Number of Pieces
5
Speed - Minimum
0 stroke/min
Standards
ANSI S12.6 (S3.19) Hearing Protection, ANSI Z87.1 (CAN/CSA Z94.3), MSHA, NIOSH
Battery Platform
20V MAX*
Includes Battery
Battery Included
Minimum Strokes per Minute
0 stroke/min
Capacity Stainless Steel
14 ga
Battery Manufacturer Part Number
DCB204
Battery Type
Pouch
Number of Chargers Included
1
Handle Type
Pistol Grip
For Workpiece Material
Mild Steel, Stainless Steel
Safety Features
Lock-Off Switch, Trigger Lock
Tool Series
20V MAX*
Features
Cuts 7/32 in Strip which Continuously Curls out of the Cutting Area Providing Consistent and Accurate Cuts
Capacity Steel
14 ga
Charger Manufacturer Part Number
DCB115
Maximum Strokes per Minute
2,450 stroke/min
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Brushless Motor
No
Speed Setting
Variable Speed
Blades Included
Yes
Power Source
Cordless
Speed - Maximum
2,450 stroke/min
Battery Series
20V MAX*
Shear Style
Double Cut
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Shear Kit, Shear Style Double Cut, Capacity Stainless Steel 14 ga, Capacity Steel 14 ga, Minimum Cutting Radius 5 in, Brushless Motor No, Battery Capacity (2) 4 Ah, Maximum Strokes per Minute 2,450 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Series 20V MAX*, Number of Batteries Included 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.