Shop DEWALT
See all product information
Create Account
Cordless Tube Cutter, 20 V
- Mfr # DCE154B/DCB206
- Zoro # G523367250
product price:Â
$
619.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
1
Includes
(1) DCB206
Power Source
Cordless
For Pipe Size - Maximum
1 1/4 in
Product Type
Tube Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE154B/DCB206
- Zoro #
- G523367250
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Pipe Size - Maximum
- 1 1/4 in
- Compatible Material Thickness
- 1/4 -1 1/4 in Copper
- For Pipe Size - Minimum
- 1/4 in
- Manufacturer Warranty Length
- 3 yr Limited
Details
- Item
- Tubing Cutter Set
- Number of Batteries Included
- 1
- Includes
- (1) DCB206
- Power Source
- Cordless
- Product Type
- Tube Cutter
- Tool Series
- 20V MAX*
- Includes Battery
- Battery Included
- Voltage
- 20 V
- Battery Platform
- 20V MAX*
- Battery Capacity
- 6 Ah
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery
- Number of Chargers Included
- 0
- Battery Series
- 20V MAX*
- For Workpiece Material
- Copper
- Battery Chemistry
- Li-Ion
- Battery Manufacturing Model Number
- DCB206
- Handle Type
- Pistol Grip
Description
Tubing Cutter Set, Battery Platform 20V MAX*, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Compatible Material Thickness 1/4 -1 1/4 in Copper, Number of Batteries Included 1, Handle Type Pistol Grip, Includes (1) DCB206
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.