Shop DEWALT

Cordless Tube Cutter, 20 V

  • Mfr # DCE180B/DCB206
  • Zoro # G223367000

product price: 
$
674.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Manufacturing Model Number
DCB206
For Pipe Size - Maximum
2 in
For Workpiece Material
Steel
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Product Type
Tube Cutter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCE180B/DCB206
Zoro #
G223367000
UPC #
-
Country of Origin
Multiple

Dimensions

For Pipe Size - Maximum
2 in
Compatible Material Thickness
2 in Steel
Manufacturer Warranty Length
3 yr Limited
Fits Chest Size
Clean Cutting-Achieve Clean, Burr-Free Cuts, Integrated Anchor Points-Fasten this Tool to a Workbench Top with Anchor Points on the Housing

Details

Item
Tubing Cutter Set
Battery Manufacturing Model Number
DCB206
For Workpiece Material
Steel
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Product Type
Tube Cutter
Voltage
20 V
Battery Platform
20V MAX*
Features
Clean Cutting-Achieve Clean, Burr-Free Cuts, Integrated Anchor Points-Fasten this Tool to a Workbench Top with Anchor Points on the Housing
Blade Material
Steel
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Includes
(1) DCB206
Cuts Per Charge
400
Battery Series
20V MAX*
Power Source
Cordless
Includes Battery
Battery Included
Battery Capacity
6 Ah
Tool Series
20V MAX*
Number of Chargers Included
0
Compatible Pipe Schedule
40
Handle Type
D-Handle

Description

Tubing Cutter Set, Battery Platform 20V MAX*, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Compatible Material Thickness 2 in Steel, Number of Batteries Included 1, Blade Material Steel, Compatible Pipe Schedule 40, Cuts Per Charge 400, Features Clean Cutting-Achieve Clean, Burr-Free Cuts, Integrated Anchor Points-Fasten this Tool to a Workbench Top with Anchor Points on the Housing, Handle Type D-Handle, Includes (1) DCB206

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.