Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordlessTransferPumpKit, 9.25inH, 20V

  • Mfr # DCE050P1

  • Zoro # G816045919


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.88 in
Power Source
Cordless Battery
Application
Transfer
Overall Height
9.25 in
Overall Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCE050P1
Zoro #
G816045919
UPC #
0885911959605
Country of Origin
China

Dimensions

Overall Width
5.88 in
Overall Height
9.25 in
Overall Length
15.5 in
Inlet Diameter
3/4 in
Outlet Diameter
3/4 in

Details

Power Source
Cordless Battery
Application
Transfer
Item
Cordless Transfer Pump Kit
Voltage
20 V
For Media Type
Clear Water
Inlet Type
GHT
Outlet Type
GHT
Charger Manufacturer Part Number Included
dcb1104
Includes Batteries
Batteries Included
Battery Platform
20V MAX
Outlet Gender
Female
Number of Batteries Included
1
Battery Manufacturer Part Number Included
dcb205
Inlet Gender
Female
Includes Charger
Charger Included
Included Battery Capacity
5 Ah
Flow Rate - Maximum
10 gpm
Installation
Floor Standing

Description

Cordless Transfer Pump Kit, Inlet Type GHT, Voltage 20 V, Power Source Cordless Battery, Includes Batteries Batteries Included, Includes Charger Charger Included, Inlet Gender Female

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.