Shop DEWALT
See all product information
Create Account
D-Clip, 300 lb, Silver, PK50
- Mfr # DTWDCLIP044
- Zoro # G322380474
product price:Â
$
49.99
/pk of 50, $1.00/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Series
TOUGHWIRE
Series
TOUGHWIRE
Compatible Manufacturer Model Number
DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
Load Capacity
300 lb
Standards
(ICC-ES), PMG-1786, Code compliant with the 2024, 2021, 2018 and 2015 IMC, IPC, IRC, UMC and UPC, ICC-ES LC1041, SMACNA HVAC Duct Construction Standards (HVAC-DCS), 4th Edition, Chapter 5, Tables 5-1, 5-1M and 5-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTWDCLIP044
- Zoro #
- G322380474
- UPC #
- 75352346120
- Country of Origin
- Taiwan, Province of China
- Compatible with Series
- TOUGHWIRE
- Series
- TOUGHWIRE
- Compatible Manufacturer Model Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- Load Capacity
- 300 lb
- Standards
- (ICC-ES), PMG-1786, Code compliant with the 2024, 2021, 2018 and 2015 IMC, IPC, IRC, UMC and UPC, ICC-ES LC1041, SMACNA HVAC Duct Construction Standards (HVAC-DCS), 4th Edition, Chapter 5, Tables 5-1, 5-1M and 5-2
- Color
- Silver
- Compatible with Brand
- DEWALT TOUGHWIRE
- Item
- D-Clip
- Attachment Type
- Eyelet
- Number of Mounting Holes
- 1
- Maximum Allowable Load
- 300 lb
- Product Type
- D-Clip
- Includes
- D-CLIP, PACK QTY 50
- Shape
- D Clip
- Compatible with Manufacturer Model Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- For Manufacturer Part Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- Compatible with Mfr. Model Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- Compatible Manufacturer Part Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- Compatible Series
- TOUGHWIRE
- Wire Color
- Silver
- For Use With
- TOUGHWIRE
- For Wire Feeder Series
- TOUGHWIRE
Dimensions
- Wire Rope Diameter
- 3/64 in, 5/64 in, 1/8 in
- Mounting Hole Diameter
- 7/16 in
Description
D-Clip, Color Silver, Compatible Threaded Rod Size Not Applicable, Compatible with Brand DEWALT TOUGHWIRE, Compatible with Manufacturer Model Number DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03, Compatible with Series TOUGHWIRE, For Nominal Duct Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.