Toughlock, 300 lb, Silver, PK25
- Mfr # DTWTOUGHLOCK03
- Zoro # G322386742
product price:Â
$
113.99
/pk of 25, $4.56/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
PACK QTY 25, ToughLock(TM) Wire Locking Device
Standards
(ICC-ES), PMG-1786, (UL Listed) - File No. E542601 in accordance with UL1598, Code compliant with the 2024, 2021, 2018 and 2015 IMC, IPC, IRC, UMC and UPC, ICC-ES LC1041, SMACNA HVAC Duct Construction Standards (HVAC-DCS), 4th Edition, Chapter 5, Tables 5-1, 5-1M and 5-2
Load Capacity
300 lb
Wire Rope Diameter
1/8 in
Compatible with Brand
DEWALT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTWTOUGHLOCK03
- Zoro #
- G322386742
- UPC #
- 75352346274
- Country of Origin
- China
- Includes
- PACK QTY 25, ToughLock(TM) Wire Locking Device
- Standards
- (ICC-ES), PMG-1786, (UL Listed) - File No. E542601 in accordance with UL1598, Code compliant with the 2024, 2021, 2018 and 2015 IMC, IPC, IRC, UMC and UPC, ICC-ES LC1041, SMACNA HVAC Duct Construction Standards (HVAC-DCS), 4th Edition, Chapter 5, Tables 5-1, 5-1M and 5-2
- Load Capacity
- 300 lb
- Compatible with Brand
- DEWALT
- Compatible Manufacturer Model Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- Compatible with Series
- TOUGHWIRE
- Maximum Allowable Load
- 300 lb
- Color
- Silver
- Loop Attachment Type
- Adjustment Pin
- Product Type
- Wire Locking Device
- Series
- TOUGHLOCK
- Item
- Toughlock
- Wire Rope Finish
- Galvanized
- Shape
- Rectangular
- Compatible with Manufacturer Model Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- For Manufacturer Part Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- Compatible with Mfr. Model Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- Compatible Manufacturer Part Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- Compatible Series
- TOUGHWIRE
- Wire Color
- Silver
Dimensions
- Wire Rope Diameter
- 1/8 in
Description
Toughlock, Color Silver, Compatible Threaded Rod Size Not Applicable, Compatible with Brand DEWALT, Compatible with Manufacturer Model Number DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05, Compatible with Series TOUGHWIRE, For Nominal Duct Diameter Not Applicable, Gas Appliance Category Not Applicable, Includes PACK QTY 25, ToughLock(TM) Wire Locking Device, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.