Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DCS438B

  • Mfr # DCS438B/DCB2104C

  • Zoro # G322811497


original price: $561.99
61% off
new price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS438B/DCB2104C
Zoro #
G322811497
UPC #
-
Country of Origin
Mexico

Description

Cut-Off Tool, Wheel Diameter 3 in, Switch Type Trigger, Battery Capacity 4.0 Ah, Brushless Motor Yes, Cut-Off Wheel Orientation Parallel to Handle, Handle Type Pistol Grip, Power Source Cordless, Voltage 20V DC, Number of Batteries Included 1, Battery Series 20V MAX*, Tool Weight 2.07 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.