Zoro Homepage

DCS714B

  • Mfr # DCS714B/DCB2108

  • Zoro # G622811531


product price: $914.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS714B/DCB2108
Zoro #
G622811531
UPC #
-
Country of Origin
Multiple

Description

Miter Saw, Cordless, Arbor Size Not Applicable, Sliding Not Sliding, Wireless Tool Tracking Yes, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity 8.0 Ah, Includes 10 in 32T Blade, Blade Wrench, DCB2108, DCS714 DEWALT 20V MAX* XR 10 in Double Bevel Fixed Miter Saw, Dust Bag, Material Clamp, Non-Airlock Vacuum Adapter, Stabilizer Bar, Features Cordless Compatibility, Easy Portability, Efficient Dust Collection, Large Cut Capacity, Quick Bevel Adjustments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.