Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt Dewalt 115-DCB205-2 20V MAX 5 Ah Lithium Ion Battery Double Pack 115-DCB205-2

Dewalt 115-DCB205-2 20V MAX 5 Ah Lithium Ion Battery Double Pack (Discontinued)

  • Mfr # 115-DCB205-2
  • Zoro # G704156109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-DCB205-2
Zoro #
G704156109
UPC #
885911375955
Country of Origin
China

Description

Features
  • Premium XR Lithium Ion pack provides up to 60% more capacity than standard 20V MAX battery pack.
  • 3-LED fuel gauge system allows immediate feedback on state of charge.
  • No memory and virtually no self-discharge for maximum productivity and less downtime.
  • Lightweight at 1.4 lbs. and compatible with entire line of 20V MAX tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.