DEWALT 20V Impact Wrench, Bonus Battery

  • Mfr # DCF937B/DCB205C
  • Zoro # G123944141
original price:  $869.99 , new price: $361.99 , 58 percent off
new price: 
$
361.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Speed Settings
4
Number of Chargers Included
1
Tool Weight
4.5 lb
Battery Chemistry
Li-Ion
Anvil Style
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF937B/DCB205C
Zoro #
G123944141
UPC #
-
Country of Origin
Multiple
Item
Impact Wrench Kit
Number of Speed Settings
4
Number of Chargers Included
1
Tool Weight
4.5 lb
Battery Chemistry
Li-Ion
Anvil Style
Standard
Retainer Type
Quick Change Hex
Features
4-Mode Speed Selection - Optimize Tool Performance with Timber Screw(TM) Mode that Helps Increase the Speed of Wood Driving Applications, Part of our Best Performing Line of 20V Max* Power Tools Innovative Power Tools Designed to Deliver Certainty for the World's Toughest Pros, Lift Ring - Access Difficult Spots Such as Utility Poles with the Lift Ring that can Help Maneuver the Tool into Place
Battery Series
20V MAX*
Built-In Light Type
Individual Light(s)
Housing Material
Plastic
Fastening Torque
600 ft-lb
Throttle Type
Trigger
Motor Type
Brushless
Drive Type
Standard
Battery Manufacturing Model Number
DCB205
Includes
Battery, Charger, DCF937B 20V MAX* XR(R) Brushless Cordless 7/16 in Impact Wrench
Handle Type
Pistol Grip
Power Source
Cordless
Charger Manufacturing Model Number
DCB1104
Battery Capacity
5.0 Ah
Tool Style
Compact
Battery Platform
20V MAX*
Number of Batteries Included
1
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Includes Case
Case Not Included
Tool Series
20V MAX* XR(R)
Includes Battery
Battery Included
No Load Speed
850 RPM, 2,200 RPM
Handle Material
Plastic
Impact Rated
Impact Rated
Voltage
20 V
Torque - Maximum
600 ft-lb
7 Combo Product Type
Impact Wrench and Battery Kit
Speed Control
Variable
Breakaway Torque
600 ft-lb

Dimensions

Drive Size
7/16 in
Overall Length
8 in
Fits Chest Size
4-Mode Speed Selection - Optimize Tool Performance with Timber Screw(TM) Mode that Helps Increase the Speed of Wood Driving Applications, Part of our Best Performing Line of 20V Max* Power Tools Innovative Power Tools Designed to Deliver Certainty for the World's Toughest Pros, Lift Ring - Access Difficult Spots Such as Utility Poles with the Lift Ring that can Help Maneuver the Tool into Place
Length
8 in

Description

Impact Wrench Kit, Drive Size 7/16 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 4.5 lb

Ratings & reviews