Shop DEWALT

Tripod Light, LED, 3,000 lm, (1) 5.0 Ah

  • Mfr # DCL079B
  • Zoro # G008789614

product price: 
$
563.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Standards
UL Listed
Lamp Type
LED
Features
Latch Mechanism On Handle to Easily Extend and Collapse Legs, Natural White LED, Stays Cool to The Touch, Telescoping Pole Extends Light Head Over 7 ft, Three Brightness Settings to Customize Work Space Illumination, Tough Shroud Protects Light Head withstands Jobsite Conditions
Light Distribution
180 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCL079B
Zoro #
G008789614
UPC #
-
Country of Origin
China

Dimensions

Maximum Height
88 in
Overall Length
9 in
Wire Rope Length
9 in
Length
9 in
Fits Chest Size
Latch Mechanism On Handle to Easily Extend and Collapse Legs, Natural White LED, Stays Cool to The Touch, Telescoping Pole Extends Light Head Over 7 ft, Three Brightness Settings to Customize Work Space Illumination, Tough Shroud Protects Light Head withstands Jobsite Conditions

Details

Item
Tripod Light
Voltage
20V DC
Standards
UL Listed
Lamp Type
LED
Features
Latch Mechanism On Handle to Easily Extend and Collapse Legs, Natural White LED, Stays Cool to The Touch, Telescoping Pole Extends Light Head Over 7 ft, Three Brightness Settings to Customize Work Space Illumination, Tough Shroud Protects Light Head withstands Jobsite Conditions
Light Distribution
180 Degrees
Includes
Light
Compatible Charger Model Number
DCB112
Compatible Battery Capacity
5.0 Ah
Number of Batteries Included
1
Included Charger
Yes
Light Output Mode
High, Low, Medium
Maximum Head Rotation Angle
360 Degrees
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Battery Model Number
DCBP520
Compatible Battery Model Number
DCBP520
Brightness Level
3,000 lm
Charger Model Number
DCB112
Tool Weight
16 lb
Head Type
Rotating
Maximum Brightness Level
3,000 lm
Mount Type
Tripod
Battery Platform
20V MAX*
Product Type
Tripod Light
Number of Light Output Modes
3
Wireless Tool Tracking
No
Series
20V MAX*
Focus
Fixed
Battery Capacity
(1) 5.0 Ah
Switch Type
Push Button
Power Source
Cordless
Water Penetration Rating
IP55
Replacement Lamps
No
Number of Chargers Included
0
Tool Series
20V MAX*
Battery Manufacturer Part Number
DCBP520
Charger Manufacturer Part Number
DCB112
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The DEWALT DCL079B Cordless Tripod Light with Bonus Starter Kit is a portable work light intended for use in job sites and work areas. Powered by the 20V MAX* battery platform, this cordless tripod light features an adjustable telescoping pole and a rotating head for flexible lighting coverage. The kit includes the bare tool, one battery, and a charger.


Key Features of the DEWALT DCL079B Cordless Tripod Light:

  • Brightness: Three selectable brightness settings up to 3,000 lumens allow users to customize illumination levels as needed.

  • Lamp Type: Natural white LED emits a natural white light that provides accurate color visibility and operates at lower temperatures compared to some traditional lighting sources.

  • Adjustability: Telescoping pole extends the light head over 7 feet; rotating head offers up to 360 degrees of rotation for targeted lighting.

  • Portability & Setup: Compact design with latch mechanism on handle allows extension or collapse of tripod legs for transport or storage.

  • Durability: Shroud covers the light head; rated IP55 for resistance against water and dust ingress.

  • Power Source & Compatibility: Operates on included POWERSTACK 5.0 Ah battery (model DCBP520) with compatible charger (model DCB112); push button switch type for straightforward control.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.