Shop DEWALT

DEWALT 20V MAX COMPACT RECIP SAW BARE

  • Mfr # DCS387B/DWAR8SETCS
  • Zoro # G715854773

product price: 
$
224.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Features
1 1/8 in Stroke Length Delivers Fast Cutting Speed, 4-Position Blade Clamp Allows for Flush Cutting and Increased Positional Versatility with Tool Free Blade Changes, Bright LED Illuminates Dark Work Areas for Better Visibility, Compact and Lightweight Design, Pivoting Shoe Provides Versatility While Cutting
Power Source
Cordless
Stroke Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCS387B/DWAR8SETCS
Zoro #
G715854773
UPC #
-
Country of Origin
Multiple
Item
Reciprocating Saw Kit
Voltage
20 V DC
Features
1 1/8 in Stroke Length Delivers Fast Cutting Speed, 4-Position Blade Clamp Allows for Flush Cutting and Increased Positional Versatility with Tool Free Blade Changes, Bright LED Illuminates Dark Work Areas for Better Visibility, Compact and Lightweight Design, Pivoting Shoe Provides Versatility While Cutting
Power Source
Cordless
Stroke Type
Straight
Tool Weight
5 lb
Blade Clamp Type
Keyless
Includes Pivoting Head
Pivoting Head Included
7 Combo Product Type
Blade Set
Motor Type
Brushed
Stroke Rate - Maximum
2,900
Includes Adjustable Shoe
Shoe Adjustable
Battery Platform
20V MAX*
7 Combo Manufacturing Model Number
DWAR8SETCS
Stroke Rate - Minimum
0
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Type
Tabbed
Speed Control
Variable
Includes Battery
Tool Only
Product Type
Reciprocating Saw
Tool Series
20V MAX*
Number of Batteries Included
0
Battery Series
20V MAX*
Includes Vibration Reduction
Vibration Reduction Not Included
Wireless Tool Tracking
No
Shoe Material
Magnesium
Handle Type
D-Handle
Application
General Purpose
Tool Style
Compact
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Stroke Length
1 1/8 in
Overall Length
14 3/4 in
Wire Rope Length
14 3/4 in
Length
14 3/4 in
Fits Chest Size
1 1/8 in Stroke Length Delivers Fast Cutting Speed, 4-Position Blade Clamp Allows for Flush Cutting and Increased Positional Versatility with Tool Free Blade Changes, Bright LED Illuminates Dark Work Areas for Better Visibility, Compact and Lightweight Design, Pivoting Shoe Provides Versatility While Cutting

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Shoe Material Magnesium, Blade Clamp Type Keyless, Stroke Length 1 1/8 in, Stroke Type Straight, Tool Weight 5 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.